Motion
1042737
TimeMist® Air Freshener Dispenser Refill - Vanilla Cream Scent, 12 oz, Aerosol Spray
Mi Item #03972857
MFR #1042737
Price$11.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TimeMist® Air Freshener Dispenser Refill - Vanilla Cream Scent, 12 oz, Aerosol Spray
Mi Item #03972857
MFR #1042737

Mfr description
A07742 TM VANILLA 30 DAY 12N5.3
  • Fragrance and odor counteractants in one can to eliminate offensive odors; contains essential oils to ensure they are longest lasting and highest quality fragrances; Provides up to 30 days of continuous use with 15 minute intervals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.20/each

Specifications

Dimensions

  • Container Size
    5.3 oz
  • Depth
    2.63 in
  • Height
    5.75 in
  • Width
    2.63 in

Details

  • Air Freshener Type
    Air Freshener
  • Application
    For use in TimeMist Micro Dispensers
  • Chemical Type
    Solvent
  • Color
    Colorless
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • Foam Action
    No
  • Food Grade
    No
  • For Use With
    Z-Mist R028
  • Form
    Aerosol
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Upc Number
    43725472608
  • Package Quantity
    12 Per Case
  • Prop 65 Statement
    This product contains a chemical that is at or below California Propositions 65’s "safe harbor level" for reproductive/developmental toxicity as determined via a risk assessment. Therefore, the chemical is not required to be listed as a Prop 65 chemical on the SDS or label.
  • Scent
    Vanilla
  • UPC_NO
    690858701404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)