Motion
1041750
Heavy Duty powdered Concrete Cleaner
MI ITEM #03972881
MFR #1041750
Price$527.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty powdered Concrete Cleaner
MI ITEM #03972881
MFR #1041750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$527.75/each

Specifications

Dimensions

  • Container Size
    125 lbs
  • Overall Height
    27.25 in
  • Overall Width
    15 in

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Tough embedded soils
  • Chemical Type
    Powder with solvent
  • Cleaner Type
    Concrete Floor Cleaner
  • Color
    Orange
  • Concentration
    RTU
  • Container Type
    Drum
  • Form
    Granular Powder
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Upc Number
    690858702944
  • Package Quantity
    1 Per Case
  • Prop 65 Statement
    This product can expose you to chemicals including ethylbenzene, which is/are known to the State of California to cause cancer.
  • Scent
    Pine
  • Surfaces Cleaned
    Concrete flooring
  • UPC_NO
    690858702944

Overview

Mfr description
BZ7369 ZP HD PWD CONCRT R02942 125 LB DR
  • Color indicates cleaning strength; removes embedded soils; Fast acting formulation; Easy to use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought