Motion
1041546
Automatic Floor scrubber solution concentrate
MI ITEM #03972883
MFR #1041546
Your Price$91.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automatic Floor scrubber solution concentrate
MI ITEM #03972883
MFR #1041546

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$91.62/each(List $105.37)

Overview

Mfr description
BZ7370 AUTO FLR SCBR CON R03035 5GL
  • Controlled foam formulation; Industrial strength formula; Excellent for cleaning fire/smoke damage; Cleans all hard surface flooring

Specifications

  • Floor Cleaner Type
    Auto Scrub
  • Application
    Soot, grim, smoke and fire damage
  • Form
    Thin, Water-Based liquid
  • Container Size
    5 gal (US)
  • Container Type
    Pail
  • Scent
    Clean
  • Color
    Lavender
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Chemical Type
    water based detergent
  • Cleaner Type
    Auto Scrub
  • Concentration
    Concentrated
  • Flammability
    Not Flammable
  • Food Grade
    A4
  • Indoor Outdoor Use
    Indoor
  • Surfaces Cleaned
    All hard surface flooring
  • Overall Height
    15 in
  • Overall Width
    12 in
  • Product Types
    Floor Care
  • Package Quantity
    1 Per Case
  • Manufacturer Upc Number
    690858703033
  • UPC_NO
    690858703033
  • Prop 65 Statement
    This product can expose you to chemicals including ethylbenzene, which is/are known to the State of California to cause cancer.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought