Motion
R03555
Sweeping Compound, Paraffin Oil, Red
Mi Item #03972892
MFR #R03555
Price$188.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sweeping Compound, Paraffin Oil, Red
Mi Item #03972892
MFR #R03555

Mfr description
BZ7375 ZP HD SWEEP COMP R03555 250 LB DR
  • Holds dust down while sweeping
  • Lightly sprinkle on the floor and push around to trap dust particles
  • Reduce the risk of inhaling dust
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.96/each

Specifications

Dimensions

  • Container Size
    250 lb
  • Weight
    250 lbs.

Details

  • Application
    For dust control on all hard floors
  • Color
    Red
  • Material
    Paraffin Oil
  • Product Type
    Sweeping Compounds
  • Surfaces Cleaned
    concrete
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)