Motion
1048551
Formula 777 E.C. Weed Killer
MI ITEM #03972927
MFR #1048551
Price$353.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Formula 777 E.C. Weed Killer
MI ITEM #03972927
MFR #1048551

Mfr description
136434 ENF FORMULA 777 EECWK5 5G
  • 1.52% Bromacil; May be diluted up to 1:9; Kills by absorption through the leaves; Kills annual and perennial grasses and weeds; Low toxicity to humans and animals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.89/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Overall Height
    15 in
  • Overall Width
    12 in

Details

  • Application
    To control weeds for an extended period of time
  • Chemical Type
    Herbicide
  • Cleaner Type
    Herbicide
  • Color
    Brown
  • Concentration
    Concentrated
  • Container Type
    Metal pail
  • Flammability
    Slightly flammable
  • Form
    Liquid
  • Indoor Outdoor Use
    Outdoor
  • Industry Standards Met
    EPA Registered
  • Non Selective
    Non-Selective
  • Package Quantity
    1 Per Case
  • Product Types
    Herbicides
  • Prop 65 Statement
    This product can expose you to chemicals including naphthalene, ethylbenzene, which is/are known to the State of California to cause cancer, and 1-methyl-2-pyrrolidone, which is/are known to the State of California to cause birth defects or other reproductive harm
  • Residual Agent In Product
    Bromacil
  • Scent
    Solvent Like
  • Solvent Free
    No
  • Sterilant Lasts
    6-12 months
  • Type
    Poison Ivy Killer, Weed & Grass Killer
  • UPC_NO
    690858705631

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)