Overview
Mfr description
BZ7403 TRUCK & TRAILER WASH R08035 5GL
- Biodegradability of chemical product under waste treatment faculties
- No brushing required
- Saves time and labor
- Works in one application
- Leaves a film free shining surface
Specifications
- ApplicationTruck Exterior
- Alcohol ContentNo Alcohol
- FormLiquid
- Ammonia ContentNo Ammonia
- Container Size5 gal (US)
- Container TypePail
- FlammabilityNot Flammable
- Indoor Outdoor UseOutdoor
- Surfaces CleanedMetal Glass
- ScentOdorless
- Product TypesTransportation Wash
- ConcentrationConcentrated
- ColorClear
- Cleaner TypeTransportation Wash
- AppearanceLiquid
- pH Range12.2 to 12.8
- Package Quantity1
- UPC_NO690858708038
- RemovesExhaust Deposits, Road Film And Bug Residue
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data