Specifications
Dimensions
- Container Size1 gal (US)
Details
- Alcohol ContentNo Alcohol
- Ammonia ContentNo Ammonia
- ApplicationUsed in various buckets ,sprayers with brushes , sponges, machines in various solution strengths for degreasing or removal of soils. floor, ceramic tile, metal, engines machinery etc most surfaces that are water safe.
- Cleaner TypeCleaners
- ColorClear, blue-green
- ConcentrationConcentrated
- FlammabilityNot Flammable
- Food GradeNot Food Grade
- FormLiquid
- Indoor Outdoor UseIndoor & Outdoor
- Product TypesCleaners
- ScentSlight, butyl
- Surfaces CleanedAny surface not harmed by water
- UPC_NO690858708526
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)