Motion
600101
Zep Hand Soap Dispenser - Wall-Mounted, Blue, 1 gal, Manual Dispensing Action
Mi Item #03972979
MFR #600101
Price$89.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Hand Soap Dispenser - Wall-Mounted, Blue, 1 gal, Manual Dispensing Action
Mi Item #03972979
MFR #600101

Mfr description
TZ1208 ZEP D-4000 PLUS DSPNSR 600101
  • Ultra Durable
  • Industrial Design made with aluminum, reinforced nylon, and stainless steel
  • Adjustable volume output delivers the right amount of product every time
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.61/each

Specifications

Dimensions

  • Container Size
    Each
  • Depth
    14 in
  • Height
    10.75 in
  • Overall Height
    13.5 in
  • Overall Width
    4 in
  • Weight
    3 lbs
  • Width
    4.125 in

Details

  • Application
    Industrial Hand Soap Dispenser
  • Color
    Metalic Gray, Blue
  • Container Type
    Dispenser
  • Dispenser Capacity
    1 gal (US)
  • Dispenser Color Finish
    Blue
  • Dispensing Action
    Manual
  • Foam Action
    Foaming Action
  • For Use With
    Zep Square gallons
  • Form
    N/A
  • Harmonization Code
    8424.89.9000
  • Material
    ALUMINUM, REINFORCED NYLON, & STAINLESS STEEL
  • Mounting Style
    Wall-Mounted
  • Package Quantity
    1
  • Product Types
    Hand Care
  • UPC_NO
    10690858600100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)