Motion
71-AR8-64
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 2 NPT Port, Bronze Body, Without Handle - Actuator Ready
Mi Item #03972985
MFR #71-AR8-64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 2 NPT Port, Bronze Body, Without Handle - Actuator Ready
Mi Item #03972985
MFR #71-AR8-64

Mfr description
71AR8-64 BALL VALVE
  • Multi-piece packing set
  • ISO 5211 mounting pad
  • Stainless ball & stem
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4.68 in
  • Port Size
    2 NPT
  • Weight
    5.89 lbs

Details

  • Ball Material
    316 Stainless Steel
  • Body Material
    Bronze
  • Body Seal Material
    PTFE
  • Body Style
    2 Piece
  • Connection Type
    Female Thread Conical (NPT)
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Style
    Without Handle - Actuator Ready
  • Manufacturer Product Page
  • Material
    Cast Bronze
  • Max Operating Temperature
    500 °F
  • Maximum Operating Pressure
    600 psi
  • Media Pressure Rating
    Cold Water - 600 psi, Steam - 250 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Porting Style
    Standard Port
  • Product Types
    Ball Valve
  • Seat Material
    MPTFE
  • Series
    71-AR
  • Standards
    MSS SP-110 Compliant
  • Stem Material
    316 Stainless Steel
  • Stem Seal Material
    MPTFE
  • Temperature Range
    -20 to 500 °F
  • Type
    Ball Valve
  • UPC_NO
    670750873836
  • Valve Body Material
    B584 Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)