Specifications
Dimensions
- Weight1.27 lbs
Details
- Features & Benefits• Unique remote solution allows operation at a distance from the motors—this helps protect the user from touching machinery in motion • SKF developed technology • No special training required • Capable of detecting electrical discharges on a time base of 10 seconds, 30 seconds or infinite • LED backlit screen allows use in dark environments • IP 55 can be used in most industrial environments • Supplied standard with batteries, a spare antenna and language-free instructions for use in a carrying case
Help us improve this product