Motion
1482BP410
Lockout Station - Empty, 12-1/4 in High, 16 in Wide, Language: English
Mi Item #03973128
MFR #1482BP410
Price$285.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockout Station - Empty, 12-1/4 in High, 16 in Wide, Language: English
Mi Item #03973128
MFR #1482BP410

Mfr description
1482BP410 4 STATION LOCKOUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$285.00/each

Specifications

Dimensions

  • Depth
    1-3/4 in
  • Height
    12-1/4 in
  • Width
    16 in

Details

  • Color
    Yellow
  • Cover Type
    Open
  • Equipped Or Empty
    Empty
  • Language
    English
  • Material
    Polycarbonate
  • Number Of Document Holders
    0
  • Type
    Station
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)