Motion
PPA300
PPA300 3 in. Size Polypropylene Part A Male Adapter x Female NPT
MI ITEM #03973169
MFR #PPA300
List Price$13.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PPA300 3 in. Size Polypropylene Part A Male Adapter x Female NPT
MI ITEM #03973169
MFR #PPA300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.15/each for your price

Overview

Mfr description
PPA300 BLK POLYPRO PART A 3"

Specifications

  • Manufacturer Upc Number
    822353077245
  • Product Types
    Polypropylene Part A Male Adapter x Female NPT
  • Size
    3
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353077245
  • Working Pressure
    50 psi
  • Material
    Polypropylene
  • Maximum Operating Pressure
    50 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text