Motion
PPB300
Elbow & Straight Adapters - 3 in Coupling Size, Polypropylene Body, Part B, Female Coupler x Female Thread NPT
Mi Item #03973171
MFR #PPB300
Price$30.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 3 in Coupling Size, Polypropylene Body, Part B, Female Coupler x Female Thread NPT
Mi Item #03973171
MFR #PPB300

Mfr description
PPB300 BLK POLYPRO PART B 3"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.28/each

Specifications

Dimensions

  • Coupling Size
    3 in
  • Size
    3

Details

  • Body Material
    Polypropylene
  • Coupling Connection Type
    Female Coupler x Female Thread NPT
  • Manufacturer Upc Number
    822353077306
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Polypropylene
  • Maximum Operating Pressure
    50 psi
  • Part Type
    Part B
  • Product Types
    Polypropylene Part B Female Coupler x Male NPT
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353077306
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)