Motion
PPC300
PPC300 3 in. Size Polypropylene Part C Female Coupler x Hose Shank
MI ITEM #03973172
MFR #PPC300
Price$33.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PPC300 3 in. Size Polypropylene Part C Female Coupler x Hose Shank
MI ITEM #03973172
MFR #PPC300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.13/each

Specifications

Dimensions

  • Size
    3

Details

  • Manufacturer Upc Number
    822353077368
  • Material
    Polypropylene
  • Maximum Operating Pressure
    50 psi
  • Product Types
    Polypropylene Part C Female Coupler x Hose Shank
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353077368
  • Working Pressure
    50 psi

Overview

Mfr description
PPC300 BLK POLYPRO PART C 3"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text