Motion
PPE300
PPE300 3 in. Size Polypropylene Part E Male Adapter x Hose Shank
MI ITEM #03973175
MFR #PPE300
List Price$13.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PPE300 3 in. Size Polypropylene Part E Male Adapter x Hose Shank
MI ITEM #03973175
MFR #PPE300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.34/each for your price

Overview

Mfr description
PPE300 BLK POLYPRO PART E 3"
  • All sizes except 1/2" comply with Mil-Spec A-A-59326 for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Polypropylene material is glass-filled for added strength and durability
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"
  • All 4" size female couplers are supplied with three locking handles to provide added stability

Specifications

  • Material
    Polypropylene
  • End Type
    Adapter
  • End Type 2
    Hose Shank
  • Size
    3
  • Manufacturer Upc Number
    822353077481
  • UPC_NO
    822353077481
  • Weight
    0.76 lb
  • Working Pressure
    50 psi
  • Product Types
    Polypropylene Part E Male Adapter x Hose Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text