Motion
PPF300
PPF300 3 in. Size Polypropylene Part F Male Adapter x Male NPT
Mi Item #03973176
MFR #PPF300
Price$15.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PPF300 3 in. Size Polypropylene Part F Male Adapter x Male NPT
Mi Item #03973176
MFR #PPF300

Mfr description
PPF 300 BLK POLYPRO PART F 3"
  • All sizes except 1/2" comply with Mil-Spec A-A-59326 for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Polypropylene material is glass-filled for added strength and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.52/each

Specifications

Dimensions

  • Size
    3
  • Weight
    0.56 lb

Details

  • End Type
    Adapter
  • End Type 2
    Male NPT
  • Manufacturer Upc Number
    822353077542
  • Material
    Polypropylene
  • Product Types
    Polypropylene Part F Male Adapter x Male NPT
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353077542
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)