Motion
48RB045
Air Motor - 3.00 hp, Free Speed 188 rpm, 90.0 cfm
MI ITEM #03973236
MFR #48RB045
Your Price$12,833.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 3.00 hp, Free Speed 188 rpm, 90.0 cfm
MI ITEM #03973236
MFR #48RB045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12,833.59/each(List $14,758.63)

Overview

Mfr description
48RB045 AIR MOTOR
  • With a spur gear and vane motor design, the 48 Series is great for demanding high torque applications
  • This foot-mounted air motor can handle instant starting and reversing, as well as variable speeds and torques
  • It also comes with increased side loading capabilities.

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    3.00 hp
  • Rotation
    Reversible
  • Air Consumption
    90.0 cfm
  • Free Speed
    188 rpm
  • Starting Torque
    209 in
  • Stall Torque
    295.0 in
  • Speed @ Max Torque
    94 rpm
  • Overall Length
    15.88 in
  • Overall Width
    10.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text