Motion
60352 SCOTCH-BRITE LIGHT GRIND & BLEND DISC TN QUICK CHANGE 7"XNH HVY DTY A

3M
60352 SCOTCH-BRITE LIGHT GRIND & BLEND DISC TN QUICK CHANGE 7"XNH HVY DTY A

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 7.0000 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Red Color
MI ITEM #03974949
MFR #60352 SCOTCH-BRITE LIGHT GRIND & BLEND DISC TN QUICK CHANGE 7"XNH HVY DTY A
Your Price$15.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60352 SCOTCH-BRITE LIGHT GRIND & BLEND DISC TN QUICK CHANGE 7"XNH HVY DTY A

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 7.0000 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Red Color
MI ITEM #03974949
MFR #60352 SCOTCH-BRITE LIGHT GRIND & BLEND DISC TN QUICK CHANGE 7"XNH HVY DTY A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$15.54/each(List $20.74)

Overview

Mfr description
60352 SCOTCH-BRITE LIGHT GRIND & BLEND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Grinds and blends in a single step
  • 3M™ ceramic aluminum oxide abrasives cut fast and consistent over the life of the disc
  • Durable construction resists edge wear
  • Scotch-Brite™ material won’t melt on hot welds, allowing blending without waiting
  • Hook and Loop attachment and removal allows fast disc change-out for multi-step finishing processes

Specifications

  • Disc Diameter
  • Grade
    Coarse
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Ceramic Aluminum Oxide
  • Color
    Red
  • Overall Diameter
    7 in
  • Manufacturer Stock Number
    61500292646
  • Manufacturer Upc Number
    00048011603520
  • UPC_NO
    00048011603520
  • Mounting Type
    Quick-Change Type N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text