Motion
FNYBUFB16LS

THOMSON (ALTRA)
FNYBUFB16LS

Linear Guide Round Shaft Pillow Block - FluoroNyliner FB Series, Flange, 1.000 in Shaft Diameter, 2.25 in Outside Diameter, 2.750 in Overall Length
MI ITEM #03996848
MFR #FNYBUFB16LS
Your Price$233.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUFB16LS

Linear Guide Round Shaft Pillow Block - FluoroNyliner FB Series, Flange, 1.000 in Shaft Diameter, 2.25 in Outside Diameter, 2.750 in Overall Length
MI ITEM #03996848
MFR #FNYBUFB16LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$233.66/each(List $251.37)

Overview

Mfr description
FNYBUFB16LS PIL BLK

Specifications

  • Pillow Block Type
    Flange Block - Single Bearing
  • Housing Type
    Flange
  • Bushing Type
    Plain Bushing
  • Measurement Standard
    Inch
  • Shaft Diameter
    1.000 in
  • Outside Diameter
    2.25 in
  • Overall Width
    2.810 in
  • Overall Length
    2.750 in
  • Bearing Material
    Aluminum
  • Clearance Alignment Type
    Standard
  • Lubrication
    Self Lubricating
  • Finish Coating
    PTFE
  • Resistance Features
    Corrosion Resistant
  • Operating Temperature Range
    -400˚F to 550˚F (-240˚C to 288˚C)
  • Series
    FluoroNyliner FB
  • Manufacturer Catalog
  • UPC_NO
    662486108672

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text