Motion
VS7-8-FG-D-3ZA04T

SMC CORP OF AMERICA
VS7-8-FG-D-3ZA04T

VALVE ISO DBL Solenoid SIZE 2
MI ITEM #04000465
MFR #VS7-8-FG-D-3ZA04T
List Price$161.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VS7-8-FG-D-3ZA04T

VALVE ISO DBL Solenoid SIZE 2
MI ITEM #04000465
MFR #VS7-8-FG-D-3ZA04T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$161.05/each for your price

Overview

Mfr description
VS7-8-FG-D-3ZA04T VALVE ISO

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    US
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Operating Temperature Range
    41 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Subplate Port Size
    1/2 NPTF
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Series
    VS7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text