Motion
PPDP300
PPDP300 3 in. Size Polypropylene Part DP Dust Plug
MI ITEM #04001971
MFR #PPDP300
List Price$11.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PPDP300 3 in. Size Polypropylene Part DP Dust Plug
MI ITEM #04001971
MFR #PPDP300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.45/each for your price

Overview

Mfr description
PPDP300 POLYPRO DUST PLUG 3"
  • All sizes except 1/2" comply with Mil-Spec A-A-59326 for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Polypropylene material is glass-filled for added strength and durability
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"
  • All 4" size female couplers are supplied with three locking handles to provide added stability

Specifications

  • Product Types
    Polypropylene Part DP Dust Plugs
  • Application
    •Agriculture•Chemicals•Petroleum•Construction•Material Handling•Irrigation•Fracking
  • Gasket Material
    EPDM
  • Handle Material
    Type 304 Stainless Steel
  • Manufacturer Upc Number
    822353077665
  • Maximum Operating Pressure
    50 psi
  • UPC_NO
    822353077665
  • Type
    Quick-Acting Coupling
  • Working Pressure
    50 psi
  • Size
    3 in
  • Weight
    0.36 lb
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text