Motion
5802500000

AVENTICS
5802500000

5802500000 MANIFOLD STATION ISO SIZE 2
Mi Item #04001985
MFR #5802500000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5802500000

5802500000 MANIFOLD STATION ISO SIZE 2
Mi Item #04001985
MFR #5802500000

Mfr description
5802500000 MANIFOLD STATION ISO SIZE 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Size
    3/8 in
  • Outlet Size
    3/8 in

Details

  • Base Type
    Base Plate
  • Body Material
    Die-Cast Aluminum
  • Fluid Comp
    Compressed Air
  • Maximum Operating Pressure
    232.06 psi, 16 bar
  • Number Of Stations  
    1
  • Operating Temperature Range
    -4 to 158 °F, -20 to 70 °C
  • Standards Met
    ISO 5599-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)