Motion
5812730000

AVENTICS
5812730000

Air Piloted Valve - Base Mounted, 5 Port, 3 (Pressure Center) Position, Double Pilot
MI ITEM #04001987
MFR #5812730000
List Price$205.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5812730000

Air Piloted Valve - Base Mounted, 5 Port, 3 (Pressure Center) Position, Double Pilot
MI ITEM #04001987
MFR #5812730000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$205.28/each for your price

Overview

Mfr description
5812730000 581-2 SC AIR PLT

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Number Of Pilots
    Double Pilot
  • Number Of Positions
    3 (Pressure Center)
  • Flow Rate
    74.16 cfm
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    -4 to 158 °F
  • Maximum Operating Pressure
    232 psi
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text