Motion
317-S
Vertical Hold Down Clamp, Mount,, Max. Holding Capacity: 400lb
MI ITEM #04002100
MFR #317-S
List Price$58.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Hold Down Clamp, Mount,, Max. Holding Capacity: 400lb
MI ITEM #04002100
MFR #317-S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$58.35/each for your price

Overview

Mfr description
317-S CLAMP

Specifications

  • Maximum Holding Capacity
    400 lb
  • Base Length
    1.38 in
  • Bar Type
    Solid
  • Clamp Arm Length
    3.2 in
  • Weight
    3/4 lbs
  • Base Width
    1-1/2 in
  • Height Under Bar
    2.68 in
  • Handle Style
    Straight Lever
  • Clamp Style
    Vertical Hold-Down
  • Toggle Type
    Vertical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought