Motion
VEBNM3542
General Purpose Brake Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56C Frame, TENV Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #04002119
MFR #VEBNM3542
Price$2,769.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Brake Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56C Frame, TENV Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #04002119
MFR #VEBNM3542

Mfr description
VEBNM3542 .75HP,1750RPM,3PH,60HZ,56C
  • Inverter Duty;Brake Motor;C-Face;Totally Enclosed Non-Ventilated;NEMA;CURUS;ROHS COMPLIANT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,769.44/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    15.3100 in
  • Overall Length C Dimension
    15.26 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Torque
    6 lbs/ft
  • Weight
    41 lbs

Details

  • Additional Details
    Standard NEMA BA dimension. (C-Face may be added in ModExpress to EBM motors for C-Face with base). Spring-set brake. Power off manual release. Resets automatically. Class F insulated with 1.15 service factor. Motors have NEMA Premium® Efficiency and are suitable for inverter use. 230/460V brakes are connected in conduit box allowing for separate connection when used with an inverter.
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    1.1 A @ 460 V; 2.2 A @ 230 V; 2.5 A @ 208 V
  • Applications
    Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.
  • Assembly Box Mounting
    F1
  • Base RPM
    1765 rpm
  • Description
    .75HP, 1765RPM, 3PH, 60HZ, 56C, 3514M, TENV, F1
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    2.42 A;1.21 A
  • Full Load Current
    1.10 A
  • Full Load Efficiency
    84.00 %
  • Harmonization Code
    8501.51.4040
  • Hp
    0.75 hp
  • Hz
    60 Hz
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • KVA Code
    K
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VEBNM3542
  • Manufacturer Product Page
  • Model
    3514M
  • Motor Category
    General Purpose Brake Motor
  • Motor Design Code
    B
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    C-Face / Footless
  • Nameplate
    VEBNM3542
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Brake Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards
    CURUS, NEMA, ROHS COMPLIANT
  • Standards Met
    CSA EEV, UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic/Manual OFF
  • Type Of Bearing
    Ball
  • UPC_NO
    781568502631
  • Voltage
    208 to 230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)