Overview
Mfr description
18100050-2 MONITOR GASBADGE PLUS
- Not for purchase. Provided through iNet lease. Contact Respirator Building to obtain or for service.
- One-year, maintenance-free, single-gas monitor ideal for personal protection from unsafe levels of carbon monoxide, hydrogen sulfide, oxygen, nitrogen dioxide or sulfur dioxide
- Compact size and light weight allow it to be worn comfortably with a variety of clip attachments
- Top-mounted sensor provides continuous and unobstructed protection even when placed in a shirt pocket
- Rugged enclosure is extremely durable and resistant to water and radio frequency interference
- Protective concussion-proof overmold protects the unit from extreme abuse in a variety of harsh industrial environments
- Large LCD display features a graphical interface and can be set up to show direct gas readings or just the gas type
- Two-button operation allows for easy navigation and setup, which can be password-protected for added security
- Continuous event-logging is a standard feature for the GasBadge Plus with the past 15 alarm events recorded
- Optional Cal Plus™ calibration station and Datalink accessories enable easy instrument maintenance, configuration and data downloading
- 1-year warranty
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data