Motion
D7501-E08-02
USA Sealing 90° Stud Elbow - 8 mm Bite-Type Compression x 1/8 in Male British Standard Pipe Taper
Mi Item #04002240
MFR #D7501-E08-02
Price$22.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Stud Elbow - 8 mm Bite-Type Compression x 1/8 in Male British Standard Pipe Taper
Mi Item #04002240
MFR #D7501-E08-02

Mfr description
E08MBT-02MBSPT 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.37/each

Specifications

Dimensions

  • End 1 Size
    0.3150 in
  • End 2 Size
    1/8 in
  • Hex Body
    12.0
  • Hex Size
    0.4700 in
  • Overall Length
    23.0
  • Thread Size 2
    1/8-28

Details

  • Adapter Type
    90° Elbow
  • Both Ends Style/Type
    Compression to Male BSPT
  • Connection Type
    DIN Tube
  • Description Keyword
    8 mm Bite-Type Compression x 1/8 in Male British Standard Pipe Taper
  • End 1 Style
    Bite-Type Compression
  • End 2 Style
    Male British Standard Pipe Taper
  • Maximum Operating Pressure
    1450 psi
  • Plating
    ZINC NICKEL
  • Shape
    90 DEGREE ANGLE
  • Style
    90 °Elbow
  • Thread Type
    DIN Tube
  • Type
    Male Elbow
  • Working Pressure
    1450 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)