Overview
Mfr description
CG5EN80SR-250 CYLINDER
Specifications
- SeriesCG5
- Bore Diameter80 mm
- Country of OriginUS
- Cushion TypeRubber Bumper
- Port Thread StandardRc
- Mounting TypeClevis Integrated Type
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data