Motion
7016CDB/GNP5

NTN
7016CDB/GNP5

Duplex Angular Contact Bearing - Back to Back, 80 mm Bore, 125 mm OD, 44 mm Width, 15 ° Contact Angle, Open
MI ITEM #04002406
MFR #7016CDB/GNP5
Your Price$1,983.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7016CDB/GNP5

Duplex Angular Contact Bearing - Back to Back, 80 mm Bore, 125 mm OD, 44 mm Width, 15 ° Contact Angle, Open
MI ITEM #04002406
MFR #7016CDB/GNP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,983.98/each(List $2,479.98)

Overview

Mfr description
7016CDB/GNP5 PRECISION

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    3.67 lbs
  • Duplex Type
    Back to Back
  • Contact Angle
    15 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    14640 rpm
  • Precision Rating
    ISO Class 5
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Finish Coating
    Uncoated
  • Inner Ring Width
    22 mm
  • Maximum RPM (Oil)
    14640 rpm
  • Maximum RPM (Grease)
    9120 rpm
  • Description
    7016CDB/GNP5 PRECISION
  • Outer Ring Width
    22 mm
  • Fillet Radius
    1.1 mm
  • Manufacturer Product Page
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359433364
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text