Motion
32009XP5

NTN
32009XP5

Tapered Roller Bearing Set - 1.7717 in Bore, 2.9528 in OD, 20 mm Cone Width, 15.5 mm Cup Width, Class 5 Precision Rating
Mi Item #04002441
MFR #32009XP5
Price$290.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
32009XP5

Tapered Roller Bearing Set - 1.7717 in Bore, 2.9528 in OD, 20 mm Cone Width, 15.5 mm Cup Width, Class 5 Precision Rating
Mi Item #04002441
MFR #32009XP5

Mfr description
32009XP5 TAPER ROLLER BRG
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.86/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.0400 in, 1.000 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outside Diameter
    75 mm
  • Overall Width
    20 mm
  • Precision Rating
    Class 5
  • Weight
    0.763 lbs

Details

  • Abma Precision Rating
    Class 5
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0040
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359528091
  • Max Rpm
    6400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359528091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)