Motion
12J12
Small Drink Cup - Styrofoam, White, 12 oz
Mi Item #04002456
MFR #12J12
Price$280.68/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Small Drink Cup - Styrofoam, White, 12 oz
Mi Item #04002456
MFR #12J12

Mfr description
12J12 12OZ INSULATED DRINK CUP WHT
  • Helps maintain beverage temperature, quality and taste
  • Reduced heat transfer - no need for double-cupping or sleeve
  • Use for hot or cold beverages
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$280.68/ca

Specifications

Dimensions

  • Cup Size
    12 oz

Details

  • Color
    White
  • Includes Handle
    No Handle
  • Material
    Styrofoam
  • Package Quantity
    1000
  • Product Type
    Disposable Cups
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)