Motion
16062
Corner Rounding End Mill - Carbide Material, 0.312 in Mill Diameter, 0.062 in Radius
MI ITEM #04002464
MFR #16062
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Rounding End Mill - Carbide Material, 0.312 in Mill Diameter, 0.062 in Radius
MI ITEM #04002464
MFR #16062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16062 5/16 .062RAD BACK CR ENDMILL

Specifications

  • Cutting Direction
    Right Hand Cut
  • Mill Diameter
    0.312 in
  • Mill Material
    Carbide
  • Finish Coating
    Uncoated
  • Radius
    0.062 in
  • Shank Diameter
    5/16 in
  • Number Of Flutes
    3
  • Single Or Double End
    Single
  • Overall Length
    2-1/2 in
  • Shank Type
    Plain Round
  • Material Grade
    Micrograin
  • Type
    Corner Rounding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text