Motion
76-103-01A
Apollo Ball Valve - 1/2 NPT Port, Stainless Steel Body
MI ITEM #04002551
MFR #76-103-01A
List Price$157.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo Ball Valve - 1/2 NPT Port, Stainless Steel Body
MI ITEM #04002551
MFR #76-103-01A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$157.33/each for your price

Overview

Mfr description
76-103-01A 1/2 SS VALVE
  • Investment Cast Components
  • Reinforced Seats
  • Mounting Pad for Easy Actuator Mounting
  • Blowout-Proof Stem Design
  • Adjustable Packing Gland
  • Vacuum Service to 29 Inches Hg

Specifications

  • Port Size
    1/2 NPT
  • Body Material
    Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    15 Cv
  • Seal Material
    RPTFE
  • Standards Met
    MSS SP-110 Compliant, Meets NACE MR0175 & MR0103, NSF/ANSI 61 Section 8, NSF-372
  • Media Pressure Rating
    Cold Water - 2000 psi Steam - 150 psi
  • Actuator Type
    Lever
  • Product Types
    Ball Valve
  • Ball Material
    316 SS
  • Stem Material
    316SS
  • Seat Material
    RPTFE
  • Valve Body Material
    Stainless Steel
  • Series
    76-100
  • Weight
    0.6300 lbs
  • UPC_NO
    670750113826
  • Material
    Stainless Steel
  • Type
    Ball Valve
  • Connection Type
    Female Thread Conical (NPT)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought