Specifications
Dimensions
- Bore Diameter1.5000 in
- Overall Height2.81 in
- Overall Length5.96 in
- Overall Width2.38 in
Details
- Actuator TypeSingle Rack
- Angle of Rotation90 °
- Mount TypeBasic
- Shaft TypeSingle Shaft
Overview
Mfr description
PT-098090-A1 ROTARY ACTUATOR