Motion
7L100100F
1" x 1" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
Mi Item #04003161
MFR #7L100100F
Price$151.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" x 1" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
Mi Item #04003161
MFR #7L100100F

Mfr description
7L100100F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.95/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Outside Diameter
    1.7500 in
  • Screw Size
    1/4-28 x 5/8
  • Screw Thread Size
    1/4-28 x 5/8
  • Weight
    1.25 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    Signature
  • UPC_NO
    662786017117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)