1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
3110
ROH'LIX ACTUATOR SIZE 3 FOR 0.625 SHAFT 0.100
MI ITEM #
04003255
MFR #
3110
Your Price
$370.47
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
ZERO MAX 3110
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
3110
ROH'LIX ACTUATOR SIZE 3 FOR 0.625 SHAFT 0.100
MI ITEM #
04003255
MFR #
3110
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$370.47
/each
(List
$463.09
)
Qty
Add to Cart
Overview
Mfr description
3110 SIZE 3 5/8
Specifications
Bore Diameter
0.6250 in
Overall Length
3.4200 in, 86.90 mm
Bore Size
0.6250 in, 15.87 mm
Length
3.4200 in, 86.90 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data