Motion
JMVH-5-3/8-B

FESTO CORPORATION
JMVH-5-3/8-B

Solenoid-Operated Air Control Valve - 24 V dc, 3/8 BSPP
MI ITEM #04003607
MFR #JMVH-5-3/8-B
Price$732.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
JMVH-5-3/8-B

Solenoid-Operated Air Control Valve - 24 V dc, 3/8 BSPP
MI ITEM #04003607
MFR #JMVH-5-3/8-B

Mfr description
14948 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$732.69/each

Specifications

Dimensions

  • Port Size
    3/8 BSPP

Details

  • Number Of Positions
    2
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)