Motion
6 X 36 RE
Round Belt - 10 mm Cord Size, 36.0000 in Overall Length, Black
MI ITEM #04003687
MFR #6 X 36 RE
Price$88.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Belt - 10 mm Cord Size, 36.0000 in Overall Length, Black
MI ITEM #04003687
MFR #6 X 36 RE

Mfr description
6X36 3/8" ROUND BELT
  • Continuous construction for continuous performance. Round Endless Belts from Gates are designed for 1/4-turn or twisted drives, serpentine drives, power turn, and line shaft conveyors and commercial sewing machines.
  • Minimal stretch for minimum take-up requirements.
  • No splice for added durability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.52/each

Specifications

Dimensions

  • Cord Size
    10 mm
  • Outside Diameter  
    0.3750 in
  • Overall Length  
    36.0000 in

Details

  • Band Type
    Belting
  • Color
    Black
  • Manufacturer Catalog Number
    88201234
  • Material
    Gates Proprietary Compound
  • Outside Circumference
    38.36 in
  • Reinforcing Cord Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)