Motion
SPC-16-10-F
Clamp-on Rigid Coupling - SPC Series, Steel, Bore - Side 1: 1.0000 in, Bore - Side 2: 0.6250 in
MI ITEM #04003702
MFR #SPC-16-10-F
Price$214.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - SPC Series, Steel, Bore - Side 1: 1.0000 in, Bore - Side 2: 0.6250 in
MI ITEM #04003702
MFR #SPC-16-10-F

Mfr description
SPC-16-10-F COUPLING 2-PIECE W/KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.38/each

Specifications

Dimensions

  • Bore - Side 1
    1.0000 in
  • Bore - Side 2
    0.6250 in
  • Bore Diameter
    1.0000 in
  • Bore Size
    0.6250 in
  • Clearance Diameter Max
    2.0490 in
  • Coupling Length
    3.0000 in
  • Keyway - Side 1
    0.2500 in
  • Keyway - Side 2
    0.1875 in
  • Keyway Size
    0.2500 in
  • Outside Diameter
    1.7500 in
  • Overall Length
    3.0000 in
  • Screw Size
    1/4 - 28
  • Weight
    1.380 lb

Details

  • Bore Tolerance
    +.002 in / +.0005 in
  • Coupling Material
    Steel
  • Coupling Type
    Two-Piece Clamp
  • Harmonization Code
    8483.60.8000
  • Lubrication
    Maintenance Free
  • Material
    1215 Carbon Steel
  • Number Of Locking Screws
    8
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel with Nypatch
  • Series
    SPC
  • Temperature Rating
    -40 to 350 °F
  • Torque Capacity
    333 ft-lbs
  • Torque Rating (in-lb)
    451.9 N-m
  • UPC_NO
    63452902240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)