1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
PMN20DUE
Round Shaft Pillow Block - Open, 20 mm Shaft Diameter
MI ITEM #
04003779
MFR #
PMN20DUE
Price
$295.00
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Pillow Blocks
PACIFIC BEARING COMPANY PMN20DUE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
PMN20DUE
Round Shaft Pillow Block - Open, 20 mm Shaft Diameter
MI ITEM #
04003779
MFR #
PMN20DUE
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$295.00
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Width
1.2600 in
Shaft Diameter
20 mm
Details
Housing Type
Open
Operating Temperature Range
-400 to 400 °F
Pillow Block Type
Plain Linear Bearing Pillow Block
Overview
Mfr description
PMN20DUE LINEAR BEARING
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought