Overview
Mfr description
PM16CDUE LINEAR BEARING
Specifications
- Pillow Block TypePlain Linear Bearing Pillow Block
- Housing TypeClosed
- Shaft Diameter16 mm
- Overall Width1.0200 in
- Operating Temperature Range-400 to 400 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data