Motion
NA5910

NTN
NA5910

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49.R, NA59, NA69R, NK.R+1R Series
Mi Item #04003917
MFR #NA5910
Price$239.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA5910

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49.R, NA59, NA69R, NK.R+1R Series
Mi Item #04003917
MFR #NA5910

Mfr description
NA5910 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.46/each

Specifications

Dimensions

  • Bore Diameter  
    1.9685 in
  • Outside Diameter  
    2.8346 in
  • Overall Width  
    1.1811 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.861 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Internal Clearance
    CN
  • Long Description
    The NA5910 Needle Roller Bearing features a 1.9685 in bore diameter, 2.8346 in outside diameter, 1.1811 in overall width, open closure type, and a weight of 0.861 lbs, making it ideal for industrial systems.
  • Lubrication Hole Type
    w/ Oil Hole
  • Manufacturer Upc Number
    4547359113747
  • Max Rpm
    7000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    13000 lbf
  • Radial Static Load Capacity
    24700 lbf
  • Series
    NA59
  • Standards Met
    JIS B 1512
  • UPC_NO
    4547359113747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)