Motion
9000-20-20
9000-20-20 BSPT NIPPLE
MI ITEM #04003959
MFR #9000-20-20
Your Price$66.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9000-20-20 BSPT NIPPLE
MI ITEM #04003959
MFR #9000-20-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$66.95/each(List $74.99)

Overview

Mfr description
9000-20-20 BSPT NIPPLE

Specifications

  • Adapter Type
    Straight Adapter
  • Thread Size 2
    1-1/4-11
  • End 1 Style
    Male British Standard Pipe Taper
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPT to BSPT
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    (BSPT)1-1/4–11
  • End 2 Style
    Male British Standard Pipe Taper
  • End 2 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 BSPT
  • End 2 Thread
    (BSPT) 1-1/4–11
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    1-1/4 in Male British Standard Pipe Taper x 1-1/4 in Male British Standard Pipe Taper
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    62.0
  • Hex Body
    46.0
  • Series
    9000
  • Thread Depth
    31.75
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text