Overview
Mfr description
911-6 OUTSIDE FIBERGLASS FOLDING R
- Black markings on yellow, with red stud center markings every 16 inches
- Measurements are marked on both sides and both edges, graduated to 1/16-Inch
- Engraved graduations on both sides
- Constructed of tough nylon, reinforced with glass fibers for added durability
- Resistance to weather, abrasion, and most chemicals
- Positive locking joints and stainless steel spring hinges for added strength
Specifications
- Length72 in
- Width0.75 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data