Motion
66261009585

NORTON ABRASIVES
66261009585

Non-Woven Sanding Disc - 4-1/2 in Disc Diameter, 5/8-11 in Arbor, Silicon Carbide Abrasive Material, Non-Woven Backing Material, 36 to 50 Grit, Black Color
Mi Item #04003968
MFR #66261009585
Price$22.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261009585

Non-Woven Sanding Disc - 4-1/2 in Disc Diameter, 5/8-11 in Arbor, Silicon Carbide Abrasive Material, Non-Woven Backing Material, 36 to 50 Grit, Black Color
Mi Item #04003968
MFR #66261009585

Mfr description
66261009585 4-1/2 X 5/8-11 XCRS S/C RAPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.77/each

Specifications

Dimensions

  • Arbor Size
    5/8-11 in
  • Disc Diameter  
    4-1/2 in
  • Thread Size
    5/8 in-11

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Parting Line Removal, Rust Removal, Stock Removal, Stripping, Surface Repair
  • Attachment Type
    Arbor Hole
  • Backing Material
    Non-Woven
  • Coat Type
    Coated
  • Color
    Black
  • Disc Attachment Type
    Arbor Hole
  • Grade
    Extra Coarse
  • Grit Number
    36 to 50
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66261009585
  • Material Application
    Aluminum, Asphalt, Concrete, Fiberglass, Glass, Masonry, Metal, Stone, Tile
  • Mounting Type
    Center Mount
  • Package Quantity
    10
  • UPC_NO
    66261009585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)