Motion
1C-050-Z
One-Piece Clamping Collar 1C-Series - 1C Series, One Piece - Split, Steel - ASTM A108, Plain, 0.5000 in ID, 1.1250 in OD, 0.4063 in Wide
MI ITEM #04003979
MFR #1C-050-Z
Your Price$8.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Clamping Collar 1C-Series - 1C Series, One Piece - Split, Steel - ASTM A108, Plain, 0.5000 in ID, 1.1250 in OD, 0.4063 in Wide
MI ITEM #04003979
MFR #1C-050-Z

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$8.89/each(List $9.30)

Overview

Mfr description
1C-050-Z 1-PC ZINC PLATED SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Easily installed where major disassembly would otherwise be required
  • Zinc plating provides moderate corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.5000 in
  • Construction
    One Piece - Split
  • Outside Diameter
    1.1250 in
  • Width
    0.4063 in
  • Material
    Steel
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Finish
    Zinc Plate
  • Screw Material
    Stainless Steel - ASTM F837
  • Screw Size
    8-32 x 1/2 in
  • Weight
    0.0813 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    1C-050-Z
  • Manufacturer Upc Number
    044861962404
  • UPC_NO
    044861962404
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text