Motion
2C-225-Z
Two-Piece, Clamping Collar- 2C-Series - 2C Series, Two Piece - Split, Steel - ASTM A108, Plain, 2.2500 in ID, 3.2500 in OD, 0.7500 in Wide
MI ITEM #04003993
MFR #2C-225-Z
Your Price$47.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece, Clamping Collar- 2C-Series - 2C Series, Two Piece - Split, Steel - ASTM A108, Plain, 2.2500 in ID, 3.2500 in OD, 0.7500 in Wide
MI ITEM #04003993
MFR #2C-225-Z

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$47.94/each(List $66.14)

Overview

Mfr description
2C-225-Z 2-PC ZINC PLATED SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Easily installed where major disassembly would otherwise be required
  • Zinc plating provides moderate corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    2.2500 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    3.2500 in
  • Width
    0.7500 in
  • Material
    Steel
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Finish
    Zinc Plate
  • Screw Material
    Steel - ASTM A574
  • Screw Size
    5/16-24 x 1 in
  • Weight
    0.8188 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    2C-225-Z
  • Manufacturer Upc Number
    044861955598
  • UPC_NO
    044861955598
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text