Motion
D2C-050
Two-Piece Clamping Collar Double Wide D2C-Series - D2C Series, Two Piece - Clamp Double Wide, Steel - ASTM A108, Plain, 0.5000 in ID, 1.1250 in OD, 0.8750 in Wide
MI ITEM #04004006
MFR #D2C-050
Your Price$38.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Collar Double Wide D2C-Series - D2C Series, Two Piece - Clamp Double Wide, Steel - ASTM A108, Plain, 0.5000 in ID, 1.1250 in OD, 0.8750 in Wide
MI ITEM #04004006
MFR #D2C-050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.90/each(List $53.69)

Overview

Mfr description
D2C-050 2-PC DOUBLE WIDE SHAFT COLLAR
  • Effective on hard and soft shafts
  • Double wide collar design
  • High axial load capacity
  • Ideal for space constrained areas
  • Black oxide provides some corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.5000 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.1250 in
  • Width
    0.8750 in
  • Material
    Steel
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Finish
    Black Oxide
  • Screw Material
    Steel - ASTM A574
  • Screw Size
    8-32 x 1/2 in
  • Weight
    0.157785 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    D2C-050
  • Manufacturer Upc Number
    044861005804
  • UPC_NO
    044861005804
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought