Motion
D2C-018-S
Two-Piece Clamping Collar Double Wide D2C-Series - D2C Series, Two Piece - Clamp Double Wide, Stainless Steel - ASTM A582, Plain, 0.1875 in ID, 0.6875 in OD, 0.6250 in Wide
MI ITEM #04004012
MFR #D2C-018-S
List Price$87.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Collar Double Wide D2C-Series - D2C Series, Two Piece - Clamp Double Wide, Stainless Steel - ASTM A582, Plain, 0.1875 in ID, 0.6875 in OD, 0.6250 in Wide
MI ITEM #04004012
MFR #D2C-018-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.93/each for your price

Overview

Mfr description
D2C-018-S 2-PC STLS DBL WIDE SHAFT COL
  • Effective on hard and soft shafts
  • Double wide collar design
  • High axial load capacity
  • Ideal for space constrained areas
  • T303 stainless steel is effective in corrosive environments

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.1875 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    0.6875 in
  • Width
    0.6250 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Finish
    Plain
  • Screw Material
    Stainless Steel - ASTM F837
  • Screw Size
    4-40 x 3/8 in
  • Weight
    0.0031 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    D2C-018-S
  • Manufacturer Upc Number
    044861005705
  • UPC_NO
    044861005705
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text