Motion
D2C-025-S
Two-Piece Clamping Collar Double Wide D2C-Series - Two Piece - Split, Stainless Steel, 0.2500 in Bore, 0.6875 in OD, 0.6250 in Width
Mi Item #04004013
MFR #D2C-025-S
Price$93.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Collar Double Wide D2C-Series - Two Piece - Split, Stainless Steel, 0.2500 in Bore, 0.6875 in OD, 0.6250 in Width
Mi Item #04004013
MFR #D2C-025-S

Mfr description
D2C-025-S 2-PC STLS DBL WIDE SHAFT COL
  • Effective on hard and soft shafts
  • Double wide collar design
  • High axial load capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.08/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Outside Diameter
    0.6875 in
  • Screw Size
    4-40 x 3/8 in
  • Weight
    0.0031 lbs
  • Width
    0.6250 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Plain
  • Finish Coating
    Plain
  • Grade
    ASTM A582
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    D2C-025-S
  • Manufacturer Upc Number
    044861005736
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Stainless Steel - ASTM F837
  • UPC_NO
    044861005736
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)